Zoro Homepage

Oil Filter Element,

  • Mfr # P7145

  • Zoro # G5721764


product price: $36.15
/ea

Key Features

For Use With
Deutz Engines; Deutz Tractors; M.A.N. Engines, Trucks
Filter Design
Cartridge
Length
8 13/32 in
Outside Dia.
3 9/32 in
Micron Rating
17 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7145
Zoro #
G5721764
UPC #
791440056619
Country of Origin
Mexico

Dimensions

Length
8 13/32 in
Outside Dia.
3 9/32 in
Height
8-13/32"
Width
3-9/32"
Inside Dia.
1 5/8 in
Outside Diameter
3 5/16 in
Inside Diameter
1 5/8 in
Overall Height
8 7/16 in

Details

For Use With
Deutz Engines; Deutz Tractors; M.A.N. Engines, Trucks
Filter Design
Cartridge
Micron Rating
17 micron
Includes
Attached Gasket, O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Element
Media Material
Cellulose
Nominal Filter Rating
17 micron
Compatible Fluid Type
Oil
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
40 micron
Compatible Vehicle Type
Buses, Trucks
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
M.A.N
Baldwin Interchange
P7145

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 17 micron, Height 8-13/32 In., Length 8 13/32 in, Width 3-9/32 In., Outside Dia. 3 9/32 in, Inside Dia. 1 5/8 in, Includes Attached Gasket, O-Ring, For Use With Deutz Engines; Deutz Tractors; M.A.N. Engines, Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.