Oil Filter Element,
Mfr # P7259
Zoro # G1635417
product price: $18.99
/eaKey Features
For Use With
Hatz Engines
Filter Design
Cartridge
Length
2 17/32 in
Outside Dia.
1 21/32 in
Includes
Attached Grommet, Bypass Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7259
Zoro #
G1635417
UPC #
791440071773
Country of Origin
Bosnia and Herzegovina
Dimensions
Length
2 17/32 in
Outside Dia.
1 21/32 in
Width
1-21/32"
Inside Dia.
1/2 in
Height
2-17/32"
Inside Diameter
1/2 in
Overall Height
2 9/16 in
Outside Diameter
1 11/16 in
Details
For Use With
Hatz Engines
Filter Design
Cartridge
Includes
Attached Grommet, Bypass Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Standards
ISO 9001:2015
Compatible Vehicle Make
Hatz
Product Type
Oil Filter
Compatible Fluid Type
Oil
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Fleetguard
LF3794
Baldwin Interchange
P7259
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 2-17/32 In., Length 2 17/32 in, Width 1-21/32 In., Outside Dia. 1 21/32 in, Inside Dia. 1/2 in, Includes Attached Grommet, Bypass Valve, For Use With Hatz Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.