Zoro Homepage

Oil Filter Element,

  • Mfr # P7312

  • Zoro # G5501045


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Length
11 7/16 in
Outside Dia.
4 31/32 in
Micron Rating
23 micron
Includes
(2) O-Rings, Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7312
Zoro #
G5501045
UPC #
791440076549
Country of Origin
United States

Dimensions

Length
11 7/16 in
Outside Dia.
4 31/32 in
Width
4-31/32"
Height
11-7/16"
Inside Dia.
9/16 in
Inside Diameter
9/16 in
Overall Length
11 7/16 in

Details

Filter Design
Spin-On
Micron Rating
23 micron
Includes
(2) O-Rings, Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7312

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Micron Rating 23 micron, Height 11-7/16 In., Length 11 7/16 in, Width 4-31/32 In., Outside Dia. 4 31/32 in, Inside Dia. 9/16 in, Includes (2) O-Rings, Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.