Zoro Homepage

Oil Filter Element,

  • Mfr # P7321

  • Zoro # G6166334


product price: $52.29
/ea

Key Features

Filter Design
Cartridge
Length
10 21/32 in
Outside Dia.
4 29/32 in
Micron Rating
18 micron
Includes
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7321
Zoro #
G6166334
UPC #
791440077263
Country of Origin
Mexico

Dimensions

Length
10 21/32 in
Outside Dia.
4 29/32 in
Height
10-21/32"
Width
4-29/32"
Inside Dia.
1 11/16 in
Outside Diameter
4 15/16 in
Overall Height
10 11/16 in
Inside Diameter
1 11/16 in

Details

Filter Design
Cartridge
Micron Rating
18 micron
Includes
O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Features
Inside-Out Flow Direction
Fit Type
Vehicle Specific
Nominal Filter Rating
18 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Standards
ISO 9001:2015
Product Type
Oil Filter
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Oil
Compatible Vehicle Make
Perkins
Absolute Filter Rating
40 micron
Baldwin Interchange
P7321

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 18 micron, Height 10-21/32 In., Length 10 21/32 in, Width 4-29/32 In., Outside Dia. 4 29/32 in, Inside Dia. 1 11/16 in, Includes O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.