Zoro Homepage

Oil Filter Element,

  • Mfr # P7399

  • Zoro # G9455521


product price: $12.79
/ea

Key Features

For Use With
Audi, Volkswagen Automotive
Filter Design
Cartridge
Length
4 15/16 in
Outside Dia.
2 1/2 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7399
Zoro #
G9455521
UPC #
791440080355
Country of Origin
Mexico

Dimensions

Length
4 15/16 in
Outside Dia.
2 1/2 in
Width
2-1/2"
Inside Dia.
1 7/32 in
Height
4-15/16"
Overall Height
4 15/16 in
Inside Diameter
1 1/4 in
Outside Diameter
2 1/2 in

Details

For Use With
Audi, Volkswagen Automotive
Filter Design
Cartridge
Micron Rating
18 micron
Includes
Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Element
Nominal Filter Rating
18 micron
Fit Type
Vehicle Specific
Absolute Filter Rating
40 micron
Standards
ISO 9001:2015
Compatible Vehicle Make
Audi, Volkswagen
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Oil Filter
Compatible Fluid Type
Oil
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Baldwin Interchange
P7399

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 18 micron, Height 4-15/16 In., Length 4 15/16 in, Width 2-1/2 In., Outside Dia. 2 1/2 in, Inside Dia. 1 7/32 in, Includes Furnished Gasket, For Use With Audi, Volkswagen Automotive, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.