Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Element,

  • Mfr # P7426

  • Zoro # G2350997


product price: $10.89
/ea

Key Features

For Use With
BMW Automotive
Filter Design
Spin-On
Length
4 1/32 in
Outside Dia.
2 17/32 in
Includes
(3) O-Rings, Copper Washer Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7426
Zoro #
G2350997
UPC #
791440082106
Country of Origin
Germany

Dimensions

Length
4 1/32 in
Outside Dia.
2 17/32 in
Width
2-17/32"
Inside Dia.
31/32 in
Height
4-1/32"
Overall Length
4 1/16 in
Inside Diameter
1 in

Details

For Use With
BMW Automotive
Filter Design
Spin-On
Includes
(3) O-Rings, Copper Washer Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7426

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Height 4-1/32 In., Length 4 1/32 in, Width 2-17/32 In., Outside Dia. 2 17/32 in, Inside Dia. 31/32 in, Includes (3) O-Rings, Copper Washer Included, For Use With BMW Automotive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.