Zoro Homepage

Oil Filter Element,

  • Mfr # P7437

  • Zoro # G5397253


product price: $32.29
/ea

Key Features

For Use With
2003-08 Ford E-Services Vans with 6.0L Diesel Engine
Filter Design
Spin-On
Length
7 17/32 in
Outside Dia.
3 1/4 in
Micron Rating
9.8 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7437
Zoro #
G5397253
UPC #
791440082724
Country of Origin
United States

Dimensions

Length
7 17/32 in
Outside Dia.
3 1/4 in
Height
7-17/32"
Width
3-1/4"
Inside Dia.
1 1/2 in
Overall Length
7 9/16 in
Inside Diameter
1 1/2 in

Details

For Use With
2003-08 Ford E-Services Vans with 6.0L Diesel Engine
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
Grommet Attached, Lid
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element with Lid
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P7437

Description

Oil Filter Element, Filter Design Spin-On, Lube Element with Lid, Micron Rating 9.8 micron, Height 7-17/32 In., Length 7 17/32 in, Width 3-1/4 In., Outside Dia. 3 1/4 in, Inside Dia. 1 1/2 in, Includes Grommet Attached, Lid, For Use With 2003-08 Ford E-Services Vans with 6.0L Diesel Engine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.