Oil Filter Element,
Mfr # P7450
Zoro # G9521163
product price: $10.69
/eaKey Features
For Use With
Mini Cooper Automotive
Filter Design
Spin-On
Length
2 23/32 in
Outside Dia.
2 9/16 in
Includes
Brass Washer Included, O-Ring Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7450
Zoro #
G9521163
UPC #
791440083301
Country of Origin
Korea, Republic of
Dimensions
Length
2 23/32 in
Outside Dia.
2 9/16 in
Height
2-23/32"
Width
2-9/16"
Inside Dia.
1 3/32 in
Overall Length
2 3/4 in
Inside Diameter
1 1/8 in
Details
For Use With
Mini Cooper Automotive
Filter Design
Spin-On
Includes
Brass Washer Included, O-Ring Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7450
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Height 2-23/32 In., Length 2 23/32 in, Width 2-9/16 In., Outside Dia. 2 9/16 in, Inside Dia. 1 3/32 in, Includes Brass Washer Included, O-Ring Included, For Use With Mini Cooper Automotive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.