Zoro Homepage

Oil Filter Element,

  • Mfr # P7493

  • Zoro # G5483405


product price: $13.99
/ea

Key Features

For Use With
Mercedes-Benz Automotive
Filter Design
Spin-On
Length
4 17/32 in
Outside Dia.
2 9/16 in
Includes
(5) O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7493
Zoro #
G5483405
UPC #
791440089952
Country of Origin
Austria

Dimensions

Length
4 17/32 in
Outside Dia.
2 9/16 in
Width
2-9/16"
Height
4-17/32"
Inside Dia.
1 7/32 in
Overall Length
4 9/16 in
Inside Diameter
1 1/4 in

Details

For Use With
Mercedes-Benz Automotive
Filter Design
Spin-On
Includes
(5) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7493

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Height 4-17/32 In., Length 4 17/32 in, Width 2-9/16 In., Outside Dia. 2 9/16 in, Inside Dia. 1 7/32 in, Includes (5) O-Rings, For Use With Mercedes-Benz Automotive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.