Oil Filter, Lube Element, 4-11/16" H
Mfr # P40035
Zoro # G2545641
product price: $14.19
/eaKey Features
Filter Design
Spin-On
Length
4 11/16 in
Outside Dia.
3 3/16 in
Includes
(2) O-Rings
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40035
Zoro #
G2545641
UPC #
791440105690
Country of Origin
Bulgaria
Dimensions
Length
4 11/16 in
Outside Dia.
3 3/16 in
Width
3-3/16"
Height
4-11/16"
Inside Dia.
5/8 in
Overall Length
4 11/16 in
Inside Diameter
5/8 in
Details
Filter Design
Spin-On
Includes
(2) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P40035
Description
Oil Filter, Filter Design Spin-On, Lube Element, Height 4-11/16 In., Length 4 11/16 in, Width 3-3/16 In., Outside Dia. 3 3/16 in, Inside Dia. 5/8 in, Includes (2) O-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.