Oil Filter, Lube Element, 7-7/8" H
Mfr # P40030
Zoro # G0584171
product price: $31.89
/eaKey Features
Filter Design
Cartridge
Length
7 7/8 in
Outside Dia.
2 13/16 in, 3 in
Includes
O-Ring
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40030
Zoro #
G0584171
UPC #
791440105034
Country of Origin
Austria
Dimensions
Length
7 7/8 in
Outside Dia.
2 13/16 in, 3 in
Height
7-7/8"
Width
2-13/16" and 3"
Inside Dia.
1 1/8 in
Inside Diameter
1 1/8 in
Overall Height
7 7/8 in
Outside Diameter
2 13/16 in
Details
Filter Design
Cartridge
Includes
O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Vehicle Make
MTU
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Oil Filter
Media Material
Cellulose
Standards
ISO 9001:2015
Baldwin Interchange
P40030
Description
Oil Filter, Filter Design Cartridge, Lube Element, Height 7-7/8 In., Length 7 7/8 in, Width 2-13/16 In. and 3 In., Outside Dia. 2 13/16 in, 3 in, Inside Dia. 1 1/8 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.