Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Lube Spin-on, 10-13/32" H

  • Mfr # B40053

  • Zoro # G3783862


product price: $56.11
/ea

Key Features

Filter Design
Spin-On
Length
10 13/32 in
Outside Dia.
4 5/8 in
Includes
Integral Gasket
Height
10-13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40053
Zoro #
G3783862
UPC #
791440107731
Country of Origin
United States

Dimensions

Length
10 13/32 in
Outside Dia.
4 5/8 in
Height
10-13/32"
Width
4-5/8"
Thread Size
1 5/8"-12
Outside Diameter
4 5/8 in
Overall Height
10 7/16 in

Details

Filter Design
Spin-On
Includes
Integral Gasket
Item
Oil Filter
Description/Special Features
Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
DuraStar, MaxxForce, Transtar, WorkStar
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
B40053

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 10-13/32 In., Length 10 13/32 in, Width 4-5/8 In., Outside Dia. 4 5/8 in, Includes Integral Gasket, Thread Size 1 5/8 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.