Zoro Homepage

Oil Filter, Lube Spin-on, 3-9/32" H

  • Mfr # BT40038

  • Zoro # G3783838


product price: $13.15
/ea

Key Features

Filter Design
Spin-On
Length
3 9/32 in
Outside Dia.
3 in
Micron Rating
17 micron
Includes
11-17 psid Bypass Valve, Anti-Drainback Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40038
Zoro #
G3783838
UPC #
791440105782
Country of Origin
Mexico

Dimensions

Length
3 9/32 in
Outside Dia.
3 in
Width
3"
Height
3-9/32"
Thread Size
3/4"-16
Outside Diameter
3 in
Overall Height
3 5/16 in

Details

Filter Design
Spin-On
Micron Rating
17 micron
Includes
11-17 psid Bypass Valve, Anti-Drainback Valve
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Media Material
Cellulose
Product Type
Oil Filter
Compatible Vehicle Make
Case IH, New Holland
Nominal Filter Rating
17 micron
Standards
ISO 9001:2015
Baldwin Interchange
BT40038

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 17 micron, Height 3-9/32 In., Length 3 9/32 in, Width 3 In., Outside Dia. 3 in, Includes 11-17 psid Bypass Valve, Anti-Drainback Valve, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.