Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Lube Spin-on, 5-13/16" H

  • Mfr # B40054

  • Zoro # G1617161


product price: $33.19
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
5 13/16 in
Outside Dia.
4 1/4 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40054
Zoro #
G1617161
UPC #
791440107748
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
5 13/16 in
Outside Dia.
4 1/4 in
Height
5-13/16"
Width
4-1/4"
Outside Diameter
4 1/4 in
Thread Size
1-12
Overall Height
5 13/16 in

Details

Filter Design
Spin-On
Micron Rating
23 micron
Includes
14 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Absolute Filter Rating
45 micron
Nominal Filter Rating
23 micron
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Product Type
Oil Filter
Compatible Vehicle Make
Hyundai, Mitsubishi
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Baldwin Interchange
B40054

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 5-13/16 In., Length 5 13/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.