Oil Filter, M20-1.50 Thread Size, 4 1/16 in Overall Ht, 3 1/32 in Outside Dia, Oil

  • Mfr # B161-S

  • Zoro # G2684306


product price:  $14.49
/ea

Key Features

For Use With
Acura, Ford, Honda, Mazda Automotive; Kubota Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
4 1/16 in
Outside Dia.
3 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B161-S
Zoro #
G2684306
UPC #
791440002050
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
4 1/16 in
Outside Dia.
3 1/32 in
Height
4-1/16"
Width
3-1/32"
Overall Height
4 1/16 in
Thread Size
M20-1.50
Outside Diameter
3 1/16 in

Details

For Use With
Acura, Ford, Honda, Mazda Automotive; Kubota Engines
Filter Design
Spin-On
Micron Rating
12 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Product Type
Oil Filter
Fit Type
Vehicle Specific
Absolute Filter Rating
40 micron
Flow Type
Full Flow
Compatible Vehicle Make
Acura, Ford, Honda, Kubota, Mazda
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
18 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Fleetguard
LF3776
Baldwin Interchange
B161-S

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 4-1/16 In., Length 4 1/16 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Acura, Ford, Honda, Mazda Automotive; Kubota Engines, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.