Oil Filter, M22-1.50 Thread Size, 4 3/32 in Overall Height, 3 in Outside Dia, Oil

  • Mfr # B7449

  • Zoro # G7563543


product price:  $9.29
/ea

Key Features

For Use With
Buick, Cadillac, Chevrolet, Ford, GMC, Lincoln, Mazda, Mercury Automotive, Light-Duty Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M22 x 1.5 mm
Length
4 3/32 in
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7449
Zoro #
G7563543
UPC #
791440083950
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M22 x 1.5 mm
Length
4 3/32 in
Outside Dia.
3 in
Height
4-3/32"
Width
3"
Outside Diameter
3 in
Overall Height
4 1/8 in
Thread Size
M22-1.50

Details

For Use With
Buick, Cadillac, Chevrolet, Ford, GMC, Lincoln, Mazda, Mercury Automotive, Light-Duty Trucks
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Fit Type
Vehicle Specific
Compatible Vehicle Make
Buick, Cadillac, Chevrolet, Ford, GMC, Lincoln, Mazda, Mercury
Absolute Filter Rating
27 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Nominal Filter Rating
9.8 micron
Product Type
Oil Filter
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Light Duty Trucks
Media Material
Cellulose
Fleetguard
LF17531
Baldwin Interchange
B7449

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 4-3/32 In., Length 4 3/32 in, Width 3 In., Outside Dia. 3 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Buick, Cadillac, Chevrolet, Ford, GMC, Lincoln, Mazda, Mercury Automotive, Light-Duty Trucks, Thread Size M22-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.