Zoro Homepage

Oil Filter, Spin-On, 2-9/32"x3"x2-9/32"

  • Mfr # B7294

  • Zoro # G5766056


product price: $22.75
/ea

Key Features

For Use With
Bomag Rollers with Deutz Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
2 9/32 in
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7294
Zoro #
G5766056
UPC #
791440072121
Country of Origin
Cyprus

Dimensions

Thread Size - Automotive Filters
3/4"
Length
2 9/32 in
Outside Dia.
3 in
Width
3"
Height
2-9/32"
Overall Length
2 5/16 in
Thread Size
3/4"

Details

For Use With
Bomag Rollers with Deutz Engines
Filter Design
Spin-On
Includes
32 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B7294

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 2-9/32 In., Length 2 9/32 in, Width 3 In., Outside Dia. 3 in, Includes 32 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Bomag Rollers with Deutz Engines, Thread Size 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.