Zoro Homepage

Oil Filter, Spin-On, 3-11/32"x3"x3-11/32"

  • Mfr # B7289

  • Zoro # G9524681


product price: $11.85
/ea

Key Features

For Use With
Toro Groundsmaster, Reelmaster Tractors
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 11/32 in
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7289
Zoro #
G9524681
UPC #
791440072077
Country of Origin
Cyprus

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 11/32 in
Outside Dia.
3 in
Width
3"
Height
3-11/32"
Outside Diameter
3 in
Thread Size
M20-1.50
Overall Height
3 3/8 in

Details

For Use With
Toro Groundsmaster, Reelmaster Tractors
Filter Design
Spin-On
Includes
Anti-Drainback Valve, Bypass Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Standards
ISO 9001:2015
Compatible Vehicle Make
Toro
Compatible Vehicle Type
Buses, Farm Equipment, Trucks
Fit Type
Vehicle Specific
Product Type
Oil Filter
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Baldwin Interchange
B7289

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 3-11/32 In., Length 3 11/32 in, Width 3 In., Outside Dia. 3 in, Includes Anti-Drainback Valve, Bypass Valve, For Use With Toro Groundsmaster, Reelmaster Tractors, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.