Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2"

  • Mfr # B1407

  • Zoro # G9499691


product price: $10.49
/ea

Key Features

For Use With
Ford, Gehl, Snorkel Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
3 1/2 in
Outside Dia.
3 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1407
Zoro #
G9499691
UPC #
791440012097
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
3 1/2 in
Outside Dia.
3 1/32 in
Width
3-1/32"
Height
3-1/2"
Overall Height
3 1/2 in
Outside Diameter
3 1/16 in
Thread Size
3/4"-16

Details

For Use With
Ford, Gehl, Snorkel Equipment
Filter Design
Spin-On
Micron Rating
18 micron
Includes
Anti-Drainback Valve, G449-B Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Nominal Filter Rating
18 micron
Compatible Fluid Type
Oil
Media Material
Cellulose
Compatible Vehicle Make
Ford, GEHL
Compatible Vehicle Type
Buses, Trucks
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Absolute Filter Rating
40 micron
Fit Type
Vehicle Specific
Baldwin Interchange
B1407

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 3-1/2 In., Length 3 1/2 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes Anti-Drainback Valve, G449-B Integral Gasket, For Use With Ford, Gehl, Snorkel Equipment, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.