Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2"

  • Mfr # B7167

  • Zoro # G2582791


product price: $9.79
/ea

Key Features

For Use With
Bobcat Loaders; Citroen, Peugeot Trucks; Suzuki Automotive
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 1/2 in
Outside Dia.
3 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7167
Zoro #
G2582791
UPC #
791440058446
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 1/2 in
Outside Dia.
3 1/32 in
Width
3-1/32"
Height
3-1/2"
Overall Height
3 1/2 in
Thread Size
M20-1.50
Outside Diameter
3 1/16 in

Details

For Use With
Bobcat Loaders; Citroen, Peugeot Trucks; Suzuki Automotive
Filter Design
Spin-On
Micron Rating
18 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Absolute Filter Rating
40 micron
Standards
ISO 9001:2015
Nominal Filter Rating
18 micron
Media Material
Cellulose
Compatible Vehicle Make
Bobcat, Citroen, Peugeot, Suzuki
Compatible Fluid Type
Oil
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Fit Type
Vehicle Specific
Baldwin Interchange
B7167

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 3-1/2 In., Length 3 1/2 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Bobcat Loaders; Citroen, Peugeot Trucks; Suzuki Automotive, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.