Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, 3-1/2"x3"x3-1/2"

  • Mfr # B1413

  • Zoro # G6084687


product price: $11.45
/ea

Key Features

For Use With
Harley-Davidson Motorcycles; Mazda Automotive
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
3 1/2 in
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1413
Zoro #
G6084687
UPC #
791440045545
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
3 1/2 in
Outside Dia.
3 in
Width
3"
Height
3-1/2"
Thread Size
3/4"-16
Outside Diameter
3 in
Overall Height
3 1/2 in

Details

For Use With
Harley-Davidson Motorcycles; Mazda Automotive
Filter Design
Spin-On
Micron Rating
12 micron
Includes
8 psid Bypass Valve, G449-B Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Media Material
Cellulose
Compatible Vehicle Type
Buses, Motorcycles, Trucks
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Nominal Filter Rating
18 micron
Compatible Vehicle Make
Harley-Davidson, Mazda
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Absolute Filter Rating
40 micron
Product Type
Oil Filter
Baldwin Interchange
B1413

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 12 micron, Height 3-1/2 In., Length 3 1/2 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, G449-B Integral Gasket, For Use With Harley-Davidson Motorcycles; Mazda Automotive, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.