Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, 3-1/8"x3"x3-1/8"

  • Mfr # B7295

  • Zoro # G4629493


product price: $11.49
/ea

Key Features

For Use With
Class Combines
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
3 1/8 in
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7295
Zoro #
G4629493
UPC #
791440072138
Country of Origin
Germany

Dimensions

Thread Size - Automotive Filters
3/4"
Length
3 1/8 in
Outside Dia.
3 in
Height
3-1/8"
Width
3"
Outside Diameter
3 in
Thread Size
3/4"-16
Overall Height
3 1/8 in

Details

For Use With
Class Combines
Filter Design
Spin-On
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Fit Type
Vehicle Specific
Product Type
Oil Filter
Compatible Vehicle Make
Claas
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Baldwin Interchange
B7295

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 3-1/8 In., Length 3 1/8 in, Width 3 In., Outside Dia. 3 in, Includes Integral Gasket, For Use With Class Combines, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.