Oil Filter, Spin-On, 3-5/32" Outside Dia.
Mfr # B40125
Zoro # G7612798
product price: $13.19
/eaKey Features
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
6 3/4 in
Outside Dia.
3 5/32 in
Includes
I. Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B40125
Zoro #
G7612798
UPC #
00791440114715
Country of Origin
Germany
Dimensions
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
6 3/4 in
Outside Dia.
3 5/32 in
Thread Size
M20-1.5
Overall Length
6 3/4 in
Details
Filter Design
Spin-On
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-On
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B40125
Description
Oil Filter, Filter Design Spin-On, Lube Spin-On, Length 6 3/4 in, Outside Dia. 3 5/32 in, Includes I. Gasket, Thread Size M20-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.