Zoro Homepage

Oil Filter, Spin-On, 3-7/8"x3-7/32"x3-7/8"

  • Mfr # B7281

  • Zoro # G1870289


product price: $14.85
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 7/8 in
Outside Dia.
3 7/32 in
Includes
14 psid Bypass Valve, Anti-Drainback Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7281
Zoro #
G1870289
UPC #
791440071995
Country of Origin
Morocco

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 7/8 in
Outside Dia.
3 7/32 in
Width
3-7/32"
Height
3-7/8"
Outside Diameter
3 1/4 in
Thread Size
M20-1.50
Overall Height
3 7/8 in

Details

Filter Design
Spin-On
Includes
14 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Standards
ISO 9001:2015
Product Type
Oil Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Yanmar
Baldwin Interchange
B7281

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 3-7/8 In., Length 3 7/8 in, Width 3-7/32 In., Outside Dia. 3 7/32 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.