Zoro Homepage

Oil Filter, Spin-On, 4-1/16"x3"x4-1/16"

  • Mfr # B1430

  • Zoro # G2357315


product price: $10.99
/ea

Key Features

For Use With
Geo Tracker
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
4 1/16 in
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1430
Zoro #
G2357315
UPC #
791440043077
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
4 1/16 in
Outside Dia.
3 in
Height
4-1/16"
Width
3"
Overall Height
4 1/16 in
Outside Diameter
3 in
Thread Size
3/4"-16

Details

For Use With
Geo Tracker
Filter Design
Spin-On
Micron Rating
23 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Nominal Filter Rating
23 micron
Absolute Filter Rating
45 micron
Product Type
Oil Filter
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Geo
Baldwin Interchange
B1430

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 4-1/16 In., Length 4 1/16 in, Width 3 In., Outside Dia. 3 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Geo Tracker, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.