Zoro Homepage

Oil Filter, Spin-On, 4-27/32" L

  • Mfr # B40128

  • Zoro # G9212942


product price: $11.79
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"-16
Length
4 27/32 in
Outside Dia.
2 29/32 in
Includes
I. Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40128
Zoro #
G9212942
UPC #
00791440113091
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"-16
Length
4 27/32 in
Outside Dia.
2 29/32 in
Overall Length
4 7/8 in
Thread Size
3/4"-16

Details

Filter Design
Spin-On
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B40128

Description

Oil Filter, Filter Design Spin-On, Length 4 27/32 in, Outside Dia. 2 29/32 in, Includes I. Gasket, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.