Oil Filter, Spin-On, 4-27/32" L
Mfr # B40129
Zoro # G9212854
product price: $14.19
/eaKey Features
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
4 27/32 in
Outside Dia.
2 29/32 in
Includes
I. Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B40129
Zoro #
G9212854
UPC #
00791440112674
Country of Origin
United States
Dimensions
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
4 27/32 in
Outside Dia.
2 29/32 in
Overall Length
4 7/8 in
Thread Size
M20-1.5
Details
Filter Design
Spin-On
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B40129
Description
Oil Filter, Filter Design Spin-On, Length 4 27/32 in, Outside Dia. 2 29/32 in, Includes I. Gasket, Thread Size M20-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.