Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, 4-3/32"x3"x4-3/32"

  • Mfr # B1432

  • Zoro # G2805896


product price: $11.19
/ea

Key Features

For Use With
Chevrolet, GMC Light-Duty Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
13/16"
Length
4 3/32 in
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1432
Zoro #
G2805896
UPC #
791440055919
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
13/16"
Length
4 3/32 in
Outside Dia.
3 in
Height
4-3/32"
Width
3"
Overall Height
4 1/8 in
Thread Size
13/16"-16
Outside Diameter
3 in

Details

For Use With
Chevrolet, GMC Light-Duty Trucks
Filter Design
Spin-On
Micron Rating
18 micron
Includes
Anti-Drainback Valve, G449-B Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
30 micron
Compatible Vehicle Make
Chevrolet, GMC
Compatible Vehicle Type
Buses, Light Duty Trucks
Nominal Filter Rating
12 micron
Standards
ISO 9001:2015
Media Material
Cellulose
Product Type
Oil Filter
Baldwin Interchange
B1432
Fleetguard
LF16104

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 4-3/32 In., Length 4 3/32 in, Width 3 In., Outside Dia. 3 in, Includes Anti-Drainback Valve, G449-B Integral Gasket, For Use With Chevrolet, GMC Light-Duty Trucks, Thread Size 13/16 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.