Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, 4-3/32"x3"x4-3/32"

  • Mfr # B7020

  • Zoro # G8628864


product price: $11.79
/ea

Key Features

For Use With
Lexus, Toyota Light-Duty Trucks, Vans
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
4 3/32 in
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7020
Zoro #
G8628864
UPC #
791440028593
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
4 3/32 in
Outside Dia.
3 in
Height
4-3/32"
Width
3"
Thread Size
3/4"-16
Overall Height
4 1/8 in
Outside Diameter
3 in

Details

For Use With
Lexus, Toyota Light-Duty Trucks, Vans
Filter Design
Spin-On
Micron Rating
18 micron
Includes
14 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Media Material
Cellulose
Standards
ISO 9001:2015
Product Type
Oil Filter
Compatible Vehicle Make
Lexus, Toyota
Compatible Vehicle Type
Buses, Light Duty Trucks, Passenger Vehicles
Fit Type
Vehicle Specific
Absolute Filter Rating
40 micron
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
18 micron
Baldwin Interchange
B7020

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 4-3/32 In., Length 4 3/32 in, Width 3 In., Outside Dia. 3 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Lexus, Toyota Light-Duty Trucks, Vans, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.