Zoro Homepage

Oil Filter, Spin-On, 4-3/4"x4-1/4"x4-3/4"

  • Mfr # B7189

  • Zoro # G5765426


product price: $24.19
/ea

Key Features

For Use With
MDI/Yutani Equipment; Mitsubishi Engines, Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
4 3/4 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7189
Zoro #
G5765426
UPC #
791440060852
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
4 3/4 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
4-3/4"
Overall Length
4 3/4 in
Thread Size
M20-1.5

Details

For Use With
MDI/Yutani Equipment; Mitsubishi Engines, Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B7189

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 4-3/4 In., Length 4 3/4 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With MDI/Yutani Equipment; Mitsubishi Engines, Trucks, Thread Size M20-1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.