Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, 4-3/4"x4-1/4"x4-3/4"

  • Mfr # B7373

  • Zoro # G5785193


product price: $24.39
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
4 3/4 in
Outside Dia.
4 1/4 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7373
Zoro #
G5785193
UPC #
791440087316
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
4 3/4 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
4-3/4"
Outside Diameter
4 1/4 in
Overall Height
4 3/4 in
Thread Size
1-12

Details

Filter Design
Spin-On
Micron Rating
20 micron
Includes
40 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Compatible Vehicle Make
Baudouin
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Fluid Type
Oil
Nominal Filter Rating
20 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
45 micron
Product Type
Oil Filter

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 20 micron, Height 4-3/4 In., Length 4 3/4 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 40 psid Bypass Valve, Anti-Drainback Valve, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.