Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, 4-3/8"x4-1/4"x4-3/8"

  • Mfr # B7219

  • Zoro # G5793952


product price: $29.19
/ea

Key Features

For Use With
New Holland Tractors
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
4 3/8 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7219
Zoro #
G5793952
UPC #
791440063761
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
4 3/8 in
Outside Dia.
4 1/4 in
Height
4-3/8"
Width
4-1/4"
Outside Diameter
4 1/4 in
Overall Height
4 3/8 in
Thread Size
3/4"-16

Details

For Use With
New Holland Tractors
Filter Design
Spin-On
Micron Rating
23 micron
Includes
30 psid Bypass Valve, Anti-Drainback Valve, G381-A Attached Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Media Material
Cellulose
Compatible Fluid Type
Oil
Absolute Filter Rating
45 micron
Compatible Vehicle Type
Buses, Farm Equipment, Trucks
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
New Holland
Nominal Filter Rating
23 micron
Product Type
Oil Filter
Standards
ISO 9001:2015
Baldwin Interchange
B7219

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 4-3/8 In., Length 4 3/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, G381-A Attached Gasket, For Use With New Holland Tractors, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.