Zoro Homepage

Oil Filter, Spin-On, 5-13/32" L

  • Mfr # B40120

  • Zoro # G9212111


product price: $11.55
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
1"-12
Length
5 13/32 in
Outside Dia.
3 11/16 in
Includes
I. Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40120
Zoro #
G9212111
UPC #
791440112704
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"-12
Length
5 13/32 in
Outside Dia.
3 11/16 in
Thread Size
1"-12
Overall Length
5 7/16 in

Details

Filter Design
Spin-On
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B40120

Description

Oil Filter, Filter Design Spin-On, Length 5 13/32 in, Outside Dia. 3 11/16 in, Includes I. Gasket, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.