Zoro Homepage

Oil Filter, Spin-On, 5-3/4" L, 7 Micron

  • Mfr # B7516

  • Zoro # G1202002


product price: $39.45
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
5 3/4 in
Outside Dia.
3 29/32 in
Micron Rating
7 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7516
Zoro #
G1202002
UPC #
791440094413
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
5 3/4 in
Outside Dia.
3 29/32 in
Overall Length
5 3/4 in
Thread Size
1"

Details

Filter Design
Spin-On
Micron Rating
7 micron
Includes
F. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-On
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B7516

Description

Oil Filter, Filter Design Spin-On, Lube Spin-On, Micron Rating 7 micron, Length 5 3/4 in, Outside Dia. 3 29/32 in, Includes F. Gasket, Thread Size 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.