Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8"

  • Mfr # B7397

  • Zoro # G5649043


product price: $33.39
/ea

Key Features

For Use With
Case-International Tractors
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/8"
Length
7 3/8 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7397
Zoro #
G5649043
UPC #
791440079946
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/8"
Length
7 3/8 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
7-3/8"
Outside Diameter
4 1/4 in
Thread Size
1 1/8"-16
Overall Height
7 3/8 in

Details

For Use With
Case-International Tractors
Filter Design
Spin-On
Micron Rating
23 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Absolute Filter Rating
45 micron
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Product Type
Oil Filter
Compatible Vehicle Type
Farm Equipment
Compatible Vehicle Make
Case IH
Nominal Filter Rating
23 micron
Baldwin Interchange
B7397

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 7-3/8 In., Length 7 3/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Case-International Tractors, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.