Zoro Homepage

Oil Filter, Spin-On, 8-7/8"x5-3/8"x8-7/8"

  • Mfr # B7161

  • Zoro # G5779067


product price: $56.19
/ea

Key Features

For Use With
DAF Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M42 x 2.0 mm
Length
8 7/8 in
Outside Dia.
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7161
Zoro #
G5779067
UPC #
791440058125
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M42 x 2.0 mm
Length
8 7/8 in
Outside Dia.
5 3/8 in
Width
5-3/8"
Height
8-7/8"
Overall Length
8 7/8 in
Thread Size
M42 x 2.0mm

Details

For Use With
DAF Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
35 psid By-Pass Valve Hex Nut For Removal, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B7161

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 8-7/8 In., Length 8 7/8 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes 35 psid By-Pass Valve Hex Nut For Removal, I. Gasket, For Use With DAF Trucks, Thread Size M42 x 2.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.