Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B1441

  • Zoro # G2883867


product price: $15.59
/ea

Key Features

For Use With
Chevrolet, GMC Light-Duty Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
13/16"
Length
5 5/16 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1441
Zoro #
G2883867
UPC #
791440060654
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
13/16"
Length
5 5/16 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Height
5-5/16"
Thread Size
13/16"-16
Outside Diameter
3 11/16 in
Overall Height
5 5/16 in

Details

For Use With
Chevrolet, GMC Light-Duty Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
15 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Compatible Vehicle Make
Chevrolet, GMC
Absolute Filter Rating
27 micron
Nominal Filter Rating
9.8 micron
Product Type
Oil Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Light Duty Trucks
Media Material
Cellulose
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
B1441

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 5-5/16 In., Length 5 5/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 15 psid Bypass Valve, Anti-Drainback Valve, For Use With Chevrolet, GMC Light-Duty Trucks, Thread Size 13/16 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.