Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7022

  • Zoro # G5662894


product price: $16.79
/ea

Key Features

For Use With
Nissan Buses
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
5 9/32 in
Outside Dia.
3 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7022
Zoro #
G5662894
UPC #
791440028609
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
5 9/32 in
Outside Dia.
3 25/32 in
Height
5-9/32"
Width
3-25/32"
Outside Diameter
3 13/16 in
Overall Height
5 5/16 in
Thread Size
3/4"-16

Details

For Use With
Nissan Buses
Filter Design
Spin-On
Micron Rating
18 micron
Includes
Anti-Drainback Valve, G381-A Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Media Material
Cellulose
Absolute Filter Rating
40 micron
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Nissan
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Product Type
Oil Filter
Nominal Filter Rating
18 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
B7022

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 5-9/32 In., Length 5 9/32 in, Width 3-25/32 In., Outside Dia. 3 25/32 in, Includes Anti-Drainback Valve, G381-A Integral Gasket, For Use With Nissan Buses, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.