Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7044

  • Zoro # G1870316


product price: $20.29
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
6 23/32 in
Outside Dia.
3 23/32 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7044
Zoro #
G1870316
UPC #
791440038387
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
6 23/32 in
Outside Dia.
3 23/32 in
Height
6-23/32"
Width
3-23/32"
Thread Size
1"
Overall Length
6 3/4 in

Details

Filter Design
Spin-On
Micron Rating
18 micron
Includes
Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B7044

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 6-23/32 In., Length 6 23/32 in, Width 3-23/32 In., Outside Dia. 3 23/32 in, Includes Anti-Drainback Valve, I. Gasket, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.