Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7116

  • Zoro # G1789837


product price: $43.29
/ea

Key Features

For Use With
M.A.N. Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M30 x 2.0 mm
Length
7 13/32 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7116
Zoro #
G1789837
UPC #
791440048720
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M30 x 2.0 mm
Length
7 13/32 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
7-13/32"
Outside Diameter
4 1/4 in
Overall Length
7 7/16 in
Thread Size
M30 x 2.0mm

Details

For Use With
M.A.N. Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
30 psid By-Pass Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B7116

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 7-13/32 In., Length 7 13/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 30 psid By-Pass Valve, I. Gasket, For Use With M.A.N. Trucks, Thread Size M30 x 2.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.