Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7128

  • Zoro # G2582800


product price: $13.55
/ea

Key Features

For Use With
Fendt, Renault Tractors; Sullair Compressors
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
4 7/16 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7128
Zoro #
G2582800
UPC #
791440052086
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
4 7/16 in
Outside Dia.
3 11/16 in
Height
4-7/16"
Width
3-11/16"
Thread Size
3/4"-16
Outside Diameter
3 11/16 in
Overall Height
4 7/16 in

Details

For Use With
Fendt, Renault Tractors; Sullair Compressors
Filter Design
Spin-On
Micron Rating
18 micron
Includes
50 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Nominal Filter Rating
18 micron
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Fendt, Renault
Compatible Fluid Type
Oil
Absolute Filter Rating
40 micron
Compatible Vehicle Type
Buses, Farm Equipment, Trucks
Product Type
Oil Filter
Media Material
Cellulose
Baldwin Interchange
B7128

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 4-7/16 In., Length 4 7/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 50 psid Bypass Valve, Anti-Drainback Valve, For Use With Fendt, Renault Tractors; Sullair Compressors, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.