Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7229

  • Zoro # G2243744


product price: $50.89
/ea

Key Features

For Use With
Detroit Diesel 4000 Series Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
M36 x 1.5 mm
Length
12 3/32 in
Outside Dia.
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7229
Zoro #
G2243744
UPC #
791440064683
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M36 x 1.5 mm
Length
12 3/32 in
Outside Dia.
5 3/8 in
Width
5-3/8"
Height
12-3/32"
Overall Length
12 1/8 in
Outside Diameter
5 3/8 in
Thread Size
M36 x 1.5mm

Details

For Use With
Detroit Diesel 4000 Series Engines
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
By-Pass Screen and 35 PSID By-Pass Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B7229

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes By-Pass Screen and 35 PSID By-Pass Valve, I. Gasket, For Use With Detroit Diesel 4000 Series Engines, Thread Size M36 x 1.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.