Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, M92 x 2.5 mm Thread Size, 5 15/16 in L

  • Mfr # B7322

  • Zoro # G2060055


product price: $22.79
/ea

Key Features

For Use With
John Deere Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
M92 x 2.5 mm
Length
5 15/16 in
Outside Dia.
3 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B7322
Zoro #
G2060055
UPC #
791440077324
Country of Origin
China

Dimensions

Thread Size - Automotive Filters
M92 x 2.5 mm
Length
5 15/16 in
Outside Dia.
3 29/32 in
Height
5-15/16"
Width
3-29/32"
Thread Size
M92 x 2.50
Outside Diameter
3 15/16 in
Overall Height
5 15/16 in

Details

For Use With
John Deere Equipment
Filter Design
Spin-On
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Vehicle Type
Buses, Trucks
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Product Type
Oil Filter
Compatible Vehicle Make
John Deere
Baldwin Interchange
B7322
Fleetguard
LF16243

Description

Oil Filter, Filter Design Spin-On, Lube Spin-On, Height 5-15/16 In., Length 5 15/16 in, Width 3-29/32 In., Outside Dia. 3 29/32 in, Includes Integral Gasket, For Use With John Deere Equipment, Thread Size M92 x 2.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.