Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7324

  • Zoro # G5620736


product price: $46.19
/ea

Key Features

For Use With
J.C. Bamford Equipment with Isuzu Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
8 3/32 in
Outside Dia.
4 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7324
Zoro #
G5620736
UPC #
791440077676
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
8 3/32 in
Outside Dia.
4 21/32 in
Width
4-21/32"
Height
8-3/32"
Thread Size
1 1/2"-12
Overall Height
8 1/8 in
Outside Diameter
4 11/16 in

Details

For Use With
J.C. Bamford Equipment with Isuzu Engines
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
14 psid Bypass Valve, Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Compatible Vehicle Make
Isuzu, JCB
Nominal Filter Rating
9.8 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Product Type
Oil Filter
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
27 micron
Fit Type
Vehicle Specific
Baldwin Interchange
B7324

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 8-3/32 In., Length 8 3/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes 14 psid Bypass Valve, Integral Gasket, For Use With J.C. Bamford Equipment with Isuzu Engines, Thread Size 1 1/2 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.