Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7379

  • Zoro # G4857212


product price: $27.69
/ea

Key Features

For Use With
Ford Super Duty Pickups with V8-406 (6.7L) Turbo Diesel Engine
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
6 7/16 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7379
Zoro #
G4857212
UPC #
791440087484
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
6 7/16 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Height
6-7/16"
Outside Diameter
3 11/16 in
Overall Height
6 7/16 in
Thread Size
1"-16

Details

For Use With
Ford Super Duty Pickups with V8-406 (6.7L) Turbo Diesel Engine
Filter Design
Spin-On
Micron Rating
8 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Vehicle Make
Ford
Absolute Filter Rating
8 micron
Compatible Engine Type
Diesel Engines
Standards
ISO 9001:2015
Product Type
Oil Filter
Media Material
Cellulose
Compatible Fluid Type
Oil
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
8 micron
Fit Type
Vehicle Specific
Baldwin Interchange
B7379
Fleetguard
LF17494

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 8 micron, Height 6-7/16 In., Length 6 7/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Ford Super Duty Pickups with V8-406 (6.7L) Turbo Diesel Engine, Thread Size 1 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.