Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7401

  • Zoro # G2350400


product price: $9.59
/ea

Key Features

For Use With
Chrysler, Dodge, Jeep Automotive, Light-Duty Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M22 x 1.5 mm
Length
2 25/32 in
Outside Dia.
3 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7401
Zoro #
G2350400
UPC #
791440080379
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M22 x 1.5 mm
Length
2 25/32 in
Outside Dia.
3 1/32 in
Width
3-1/32"
Height
2-25/32"
Overall Height
2 13/16 in
Thread Size
M22-1.50
Outside Diameter
3 1/16 in

Details

For Use With
Chrysler, Dodge, Jeep Automotive, Light-Duty Trucks
Filter Design
Spin-On
Micron Rating
20 micron
Includes
14 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Absolute Filter Rating
45 micron
Product Type
Oil Filter
Compatible Vehicle Make
Chrysler, Dodge
Nominal Filter Rating
20 micron
Standards
ISO 9001:2015
Compatible Vehicle Type
Light Duty Trucks
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
B7401

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 20 micron, Height 2-25/32 In., Length 2 25/32 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Chrysler, Dodge, Jeep Automotive, Light-Duty Trucks, Thread Size M22-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.