Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7407

  • Zoro # G2350385


product price: $11.19
/ea

Key Features

For Use With
Hitachi, John Deere Excavators
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
2 25/32 in
Outside Dia.
3 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7407
Zoro #
G2350385
UPC #
791440081055
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
2 25/32 in
Outside Dia.
3 1/32 in
Height
2-25/32"
Width
3-1/32"
Thread Size
M20-1.50
Overall Height
2 13/16 in
Outside Diameter
3 1/16 in

Details

For Use With
Hitachi, John Deere Excavators
Filter Design
Spin-On
Micron Rating
20 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Absolute Filter Rating
45 micron
Media Material
Cellulose
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Hitachi, John Deere
Nominal Filter Rating
20 micron
Product Type
Oil Filter
Baldwin Interchange
B7407

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 20 micron, Height 2-25/32 In., Length 2 25/32 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Hitachi, John Deere Excavators, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.