Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7486

  • Zoro # G5397296


product price: $52.95
/ea

Key Features

For Use With
J.C. Bamford, Hitachi, John Deere, Kobelco, New Holland Excavators
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
5 29/32 in
Outside Dia.
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7486
Zoro #
G5397296
UPC #
791440089143
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
5 29/32 in
Outside Dia.
3 13/16 in
Width
3-13/16"
Height
5-29/32"
Thread Size
3/4"-16
Outside Diameter
3 13/16 in
Overall Height
5 15/16 in

Details

For Use With
J.C. Bamford, Hitachi, John Deere, Kobelco, New Holland Excavators
Filter Design
Spin-On
Includes
30 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Absolute Filter Rating
30 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Hitachi, JCB, John Deere, Kobelco, New Holland
Compatible Fluid Type
Oil
Media Material
Cellulose
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Product Type
Oil Filter
Nominal Filter Rating
12 micron
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Baldwin Interchange
B7486
Fleetguard
LF3466

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 5-29/32 In., Length 5 29/32 in, Width 3-13/16 In., Outside Dia. 3 13/16 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With J.C. Bamford, Hitachi, John Deere, Kobelco, New Holland Excavators, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.