Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7496

  • Zoro # G5059433


product price: $24.85
/ea

Key Features

For Use With
Iveco Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M22 x 1.5 mm
Length
2 13/16 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7496
Zoro #
G5059433
UPC #
791440090538
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M22 x 1.5 mm
Length
2 13/16 in
Outside Dia.
3 11/16 in
Height
2-13/16"
Width
3-11/16"
Thread Size
M22-1.5
Overall Length
2 13/16 in

Details

For Use With
Iveco Trucks
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
40 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B7496

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 2-13/16 In., Length 2 13/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 40 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Iveco Trucks, Thread Size M22-1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.