Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B7501

  • Zoro # G5397262


product price: $61.19
/ea

Key Features

For Use With
Fendt Tractors
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/8"
Length
10 1/16 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7501
Zoro #
G5397262
UPC #
791440091887
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/8"
Length
10 1/16 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
10-1/16"
Thread Size
1 1/8"
Overall Length
10 1/16 in

Details

For Use With
Fendt Tractors
Filter Design
Spin-On
Micron Rating
23 micron
Includes
35 psid By-Pass Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B7501

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 10-1/16 In., Length 10 1/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 35 psid By-Pass Valve, I. Gasket, For Use With Fendt Tractors, Thread Size 1 1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.